Norton

Single Grit Benchstone, S/C, Fine

Norton Single Grit Benchstone, S/C, Fine 61463685515
Hover or click to zoom Tap to zoom
$37.95
  • Item: Single Grit Benchstone
  • Abrasive Material: Silicon Carbide
  • Grade: Fine
See full product details
Orders over $75 ship free.

Total: $37.95

Norton #61463685515 Specifications

  • Item: Single Grit Benchstone
  • Abrasive Material: Silicon Carbide
  • Grade: Fine
  • Length: 8 in
  • Width: 2 in
  • Height: 1 in
  • Color: Gray
  • Length (Straight Wireway): 8 in
  • Product Type: Single Grit Benchstone
  • Country of Origin (subject to change): Mexico

Description

Abrasive Benchstone, Single Grit, Silicone Carbide Abrasive, Grit Type Fine, Length 8 In, Width 2 In, Height 1 In, Gray, For Cutlery, Woodworking Tools and Other Precision Tools and Instruments

Reviews of Norton #61463685515