Single Grit Sharpening Stone, A/O, Coarse

NORTON| Zoro #: G1089462| Mfr #: 61463687715

$8.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Width: 1-5/16"
Length: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1089462 Mfr #: 61463687715
Color: GrayWidth: 1-5/16"
Length: 10"Abrasive Material: Aluminum Oxide
Height: 3/4"Grade: Coarse
Country of Origin (subject to change): United States

Description

Single Grit Sharpening Stone, Aluminum Oxide Abrasive Material, Grade Coarse, Length 10 In., Width 1-5/16 In., Height 3/4 In., Gray

Reviews