Single Grit Sharpening Stone, A/O, Fine

NORTON| Zoro #: G1912687| Mfr #: 61463685970

$31.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Orange/Brown
Grade: Fine
Item: Single Grit Sharpening Stone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912687 Mfr #: 61463685970
Color: Orange/BrownGrade: Fine
Item: Single Grit Sharpening StoneHeight: 1/2"
Abrasive Material: Aluminum OxideWidth: 2-1/2"
Length: 11-1/2"Country of Origin (subject to change): United States

Description

Single Grit Sharpening Stone, Aluminum Oxide Abrasive Material, Grade Fine, Length 11-1/2 In., Width 2-1/2 In., Height 1/2 In., Orange/Brown

Reviews