Norton

Single Grit Sharpening Stone, A/O, Medium

Norton Single Grit Sharpening Stone, A/O, Medium 61463685630
Hover or click to zoom Tap to zoom
Key Features
  • Item: Single Grit Sharpening Stone
  • Abrasive Material: Aluminum Oxide
  • Grade: Medium
  • Length: 8 in
  • Width: 2 in
  • Height: 1 in
  • Color: Orange/Brown
  • Length (Straight Wireway): 8 in
See full product details
$24.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Norton #61463685630 Specifications

  • Item: Single Grit Sharpening Stone
  • Abrasive Material: Aluminum Oxide
  • Grade: Medium
  • Length: 8 in
  • Width: 2 in
  • Height: 1 in
  • Color: Orange/Brown
  • Length (Straight Wireway): 8 in
  • Product Type: Single Grit Sharpening Stone
  • Country of Origin (subject to change): Mexico

Description

Single Grit Benchstone, Grit Medium, Size 8 x 2 x 1 Inches, For Sharpening Cutting Tools

Reviews of Norton #61463685630

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.