Norton

Single Grit Sharpening Stone, A/O, Medium

Norton Single Grit Sharpening Stone, A/O, Medium 61463687430
Hover or click to zoom Tap to zoom
$8.57
  • Item: Single Grit Sharpening Stone
  • Abrasive Material: Aluminum Oxide
  • Grade: Medium
See full product details
Orders over $75 ship free.

Total: $8.57

Norton #61463687430 Specifications

  • Item: Single Grit Sharpening Stone
  • Abrasive Material: Aluminum Oxide
  • Grade: Medium
  • Length: 5 in
  • Width: 1 in
  • Height: 3/16 in
  • Color: Orange/Brown
  • Length (Straight Wireway): 5 in
  • Product Type: Single Grit Sharpening Stone
  • Country of Origin (subject to change): Mexico

Description

Reamer Stone, Aluminum Oxide Abrasive, Grit Type Medium, Length 5 In, Width 1 In, Height 3/16 In, Orange / Brown, For Cutlery, Woodworking Tools and Other Precision Tools and Instruments

Reviews of Norton #61463687430