PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Single Grit Sharpening Stone, S/C, Coarse

NORTON| Zoro #: G2366777| Mfr #: 61463685980

$32.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Single Grit Sharpening StoneLength: 11-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2366777 Mfr #: 61463685980
Color: GrayItem: Single Grit Sharpening Stone
Length: 11-1/2"Width: 2-1/2"
Height: 1/2"Grade: Coarse
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Single Grit Sharpening Stone, Silicon Carbide Abrasive Material, Grade Coarse, Length 11-1/2 In., Width 2-1/2 In., Height 1/2 In., Gray

Reviews