SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Single Grit Waterstone, Synthetic, Fine

NORTON| Zoro #: G1625163| Mfr #: 61463689506

$49.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteItem: Single Grit WaterstoneLength: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1625163 Mfr #: 61463689506
Color: WhiteItem: Single Grit Waterstone
Length: 8"Width: 3"
Height: 1"Grade: Ultra Fine
Grit: 1000Abrasive Material: Synthetic
Country of Origin (subject to change): Mexico

Description

Single Grit Waterstone, Synthetic Abrasive Material, 1000 Grit, Grade Ultra Fine, Length 8 In., Width 3 In., Height 1 In., White

Reviews