Norton

Single Grit Waterstone, Synthetic, UF

Norton Single Grit Waterstone, Synthetic, UF 61463689508
Hover or click to zoom Tap to zoom
Key Features
  • Item: Single Grit Waterstone
  • Grit: 8000
  • Abrasive Material: Synthetic
  • Grade: Ultra Fine
  • Length: 8 in
  • Width: 3 in
  • Height: 1 in
  • Color: White
See full product details
$132.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Norton #61463689508 Specifications

  • Item: Single Grit Waterstone
  • Grit: 8000
  • Abrasive Material: Synthetic
  • Grade: Ultra Fine
  • Length: 8 in
  • Width: 3 in
  • Height: 1 in
  • Color: White
  • Length (Straight Wireway): 8 in
  • Product Type: Single Grit Waterstone
  • Country of Origin (subject to change): Mexico

Description

Waterstone, Single Grit, 8000 Grit, Length 8 In, Width 3 In, Height 1 In, For Cutlery, Woodworking Tools and Other Precision Tools and Instruments

Reviews of Norton #61463689508

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.