Single Grit Waterstone, Synthetic, XF

NORTON| Zoro #: G1918007| Mfr #: 61463689507

$76.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteItem: Single Grit WaterstoneLength: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1918007 Mfr #: 61463689507
Color: WhiteItem: Single Grit Waterstone
Length: 8"Width: 3"
Height: 1"Grade: Very Fine
Grit: 4000Abrasive Material: Synthetic
Country of Origin (subject to change): Mexico

Description

Single Grit Waterstone, Synthetic Abrasive Material, 4000 Grit, Grade Very Fine, Length 8 In., Width 3 In., Height 1 In., White

Reviews