Norton Abrasives
Single Spiral Brush, 1/4 dia.
- Zoro #: G6619352
- Mfr #: 66252838824
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Operation Type - Spiral and Tube Brush: Power
- Item - Spiral and Tube Brush: Spiral Brush
- Shank Style - Abrasive Brushes: Single
- Brush Dia.: 0.25 in
- Brush Length: 1 1/2 in
- Overall Length: 7 in
- Wire Dia.: 0.003 in
- Shank Size: 0.094 in
$12.85
Subtotal: $12.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66252838824 Specifications
- Zoro #: G6619352
- Mfr #: 66252838824
- Operation Type - Spiral and Tube Brush: Power
- Item - Spiral and Tube Brush: Spiral Brush
- Shank Style - Abrasive Brushes: Single
- Brush Dia.: 0.25 in
- Brush Length: 1 1/2 in
- Overall Length: 7 in
- Wire Dia.: 0.003 in
- Shank Size: 0.094 in
- Fill Material: Stainless Steel
- Shank Style - Abrasive Brush: Single
- Item: Single Spiral Brush
- Max. RPM: 2,000 RPM
- Country of Origin (subject to change): China
Description
Single Spiral Brush, Operation Type - Spiral and Tube Brush Power, Spiral Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 0.25 in, Brush Length 1 1/2 in, Overall Length 7 in, Wire Dia. 0.003 in, Shank Size 0.094 in, Fill Material Stainless Steel, Max. RPM 2,000 RPM
Reviews of Norton Abrasives #66252838824
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Single Spiral Tube Brush, 3/4 dia. 66252839065
- NORTON ABRASIVES Tube Brush, 3/8" Brush Dia., 1/8" L Trim 66252838946
- NORTON ABRASIVES Tube Brush, 1" Brush Dia., 25/64" L Trim 66252838941
- NORTON ABRASIVES Single Spiral Tube Brush, 1/4" Brush Dia. 66252838914
- NORTON ABRASIVES Double Spiral Tube Brush, 7/8" Brush Dia. 66252838948
- NORTON ABRASIVES Double Spiral Brush, 3/4 dia. 66252838832
- BRUSH RESEARCH MANUFACTURING 85S281WH 85 Series-For Closed Holes, .281" Dia., .004SS, 1.250" Brush Part, 8" OAL, Plastic Handle 85S281WH
- BRUSH RESEARCH MANUFACTURING 85AY437120SC Abrasive Nylon Brush. For .437" Bore Dia., 120SC, 1.250" Brush Part, 4.5" OAL 85AY437120SC
- BRUSH RESEARCH MANUFACTURING BRM VGN400 Nylon Valve Guide Brush, .400" Diameter, 2" Brush Part, 18" Overall Length VGN400
- BRUSH RESEARCH MANUFACTURING BR34405 Butterfly Brush, .344" Diameter, .006 CS Fill. 2.25" Overall Length. Cut For Power BR34405
- WEILER 5/8" Power Tube Brush, .005" Steel Wire Fill, 2" Brush Length 21108
- Norton Abrasives Spiral Tube Brushes