Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Single Spiral Brush, 3/8 dia., 2" L

  • Zoro #: G6614881
  • Mfr #: 66252838826
$8.25 /ea

Order in multiples of 2

  • Item: Single Spiral Brush
  • Shank Style - Abrasive Brushes: Single
  • Shank Size: 0.125 in
See full product details
Orders over $75 ship free.

Norton #66252838826 Specifications

  • Zoro #: G6614881
  • Mfr #: 66252838826
Item: Single Spiral Brush Shank Style - Abrasive Brushes: Single
Shank Size: 0.125 in Brush Dia.: 0.375 in
Shank Style - Abrasive Brush: Single Max. RPM: 2,000 RPM
Operation Type - Spiral and Tube Brush: Power Overall Length: 8 in
Wire Dia.: 0.004 in Brush Length: 2 in
Item - Spiral and Tube Brush: Spiral Brush Fill Material: Brass
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Single Spiral Brush, Operation Type - Spiral and Tube Brush Power, Spiral Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 3/8 In., Brush Length 2 In., Overall Length 8 In., Wire Dia. 0.004 In., Shank Size 0.125 In., Fill Material Brass, Max. RPM 2000

Reviews of Norton #66252838826