Norton Abrasives
Single Spiral Tube Brush, 1 dia.
- Zoro #: G6621111
- Mfr #: 66252839083
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Operation Type - Spiral and Tube Brush: Power
- Item - Spiral and Tube Brush: Spiral Brush
- Shank Style - Abrasive Brushes: Round
- Brush Dia.: 1 in
- Brush Length: 1 in
- Overall Length: 3 1/2 in
- Wire Dia.: 0.005 in
- Shank Size: 0.25 in
$10.17
Subtotal: $10.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66252839083 Specifications
- Zoro #: G6621111
- Mfr #: 66252839083
- Operation Type - Spiral and Tube Brush: Power
- Item - Spiral and Tube Brush: Spiral Brush
- Shank Style - Abrasive Brushes: Round
- Brush Dia.: 1 in
- Brush Length: 1 in
- Overall Length: 3 1/2 in
- Wire Dia.: 0.005 in
- Shank Size: 0.25 in
- Fill Material: Stainless Steel
- Shank Style - Abrasive Brush: Round
- Item: Single Spiral Tube Brush
- Max. RPM: 2,000 RPM
- Country of Origin (subject to change): China
Description
Single Spiral Tube Brush, Operation Type - Spiral and Tube Brush Power, Spiral Brush, Shank Style - Abrasive Brushes Round, Brush Dia. 1 in, Brush Length 1 in, Overall Length 3 1/2 in, Wire Dia. 0.005 in, Shank Size 0.25 in, Fill Material Stainless Steel, Max. RPM 2,000 RPM
Reviews of Norton Abrasives #66252839083
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Double Spiral Tube Brush, 7/8 dia. 66252839070
- NORTON ABRASIVES Internal Finishing Brush, 3/8" L Trim 66252838945
- NORTON ABRASIVES Tube Brush, 1-1/2" Brush Dia., 1/2" L Trim 66252838943
- NORTON ABRASIVES Tube Brush, 3/4" Brush Dia., 3/8" L Trim 66252838850
- NORTON ABRASIVES Single Spiral Tube Brush, 5/64" L Trim 66252838913
- NORTON ABRASIVES Side Action Tube Brush, 1/4" Brush Dia. 66252838908
- WEILER 3/4" Power Tube Brush, .0104" Wire Fill, 2-1/2" Brush Length 21121
- BRUSH RESEARCH MANUFACTURING BR93705 Butterfly Brush, .937" Diameter, .006 CS Fill. 2.25" Overall Length. Cut For Power BR93705
- TANIS BRUSH Hand Held Tube Brush, .006, SS, 5/16" dia. 05036
- OSBORN Tube Brush, 1/2", 0003671700 0003671700
- WEILER 3/8" Power Tube Brush, .004" Wire Fill, 1" Brush Length 21082
- Norton Abrasives Spiral Tube Brushes