- Home
- /
- Abrasives & Polishers
- /
- Abrasive Brushes
- /
- Spiral Tube Brushes
- /
- Single Spiral Tube Brush, 1/4" Brush Dia.
Norton
Single Spiral Tube Brush, 1/4" Brush Dia.
- Zoro #: G2476588
- Mfr #: 66252838914
Tap to zoom
Hover or click to zoom
$1.78
5% off
$1.69
- Operation Type - Spiral and Tube Brush: Power
- Item - Spiral and Tube Brush: Spiral Brush
- Shank Style - Abrasive Brushes: Single
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1.69
Norton #66252838914 Specifications
- Zoro #: G2476588
- Mfr #: 66252838914
- Operation Type - Spiral and Tube Brush: Power
- Item - Spiral and Tube Brush: Spiral Brush
- Shank Style - Abrasive Brushes: Single
- Brush Dia.: 0.25 in
- Brush Length: 1/16 in
- Overall Length: 7 in
- Wire Dia.: 0.004 in
- Shank Size: 0.115 in
- Fill Material: Steel
- Max. RPM: 3,000 RPM
- Item: Single Spiral Tube Brush
- Trim Length: 5/64"
- Country of Origin (subject to change): China
Description
Single Spiral Tube Brush, Operation Type - Spiral and Tube Brush Power, Spiral Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 0.25 in, Brush Length 5/64 in, Overall Length 7 in, Wire Dia. 0.004 in, Shank Size 0.115 in, Fill Material Steel, Max. RPM 3,000 RPM
Reviews of Norton #66252838914
Explore more
- NORTON Double Spiral Brush, 3/4 dia. 66252838832
- NORTON Single Spiral Tube Brush, 1/4 dia. 66252839081
- NORTON Tube Brush, 1-1/2" Brush Dia., 1/2" L Trim 66252838943
- NORTON Side Action Tube Brush, 1/4" Brush Dia. 66252838908
- NORTON Single Spiral Tube Brush, 5/64" L Trim 66252838913
- NORTON Single Spiral Brush, 3/8 dia., 2" L 66252838826
- GORDON BRUSH 2" Brush D .012" Bristle D Double Spiral Power Brush - Nylon 50373
- GORDON BRUSH #4 Channel Holders (90°) 4072C
- GORDON BRUSH 5/8" Diameter .006" Fill Single Spiral Brush With Ring Handle - Brass 91044
- GORDON BRUSH 6" Duct and Flue Brush - Single Spiral, Double-Stem 84006
- GORDON BRUSH Fiberglass Extension Rod 86030
- Norton Spiral Tube Brushes