Norton Abrasives
SNDPAPR VACUM DSC 150GRT
- Zoro #: G005898029
- Mfr #: 7660749220
Hover or click to zoom Tap to zoom
Help us improve our
product images
$19.60
Subtotal: $19.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #7660749220 Specifications
- Zoro #: G005898029
- Mfr #: 7660749220
- Country of Origin (subject to change): Canada
Description
Norton Hook & Sand 5 in. Aluminum Oxide Hook and Loop A290 Sandpaper Vacuum Disc 150 Grit Fine 25 pk
Reviews of Norton Abrasives #7660749220
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Hook/Loop Disc, 5 In, Med, P80G, PK100 66261131583
- NORTON ABRASIVES SAND DISC 80G 16"" 66261120518
- NORTON ABRASIVES SNDPAPR VACUM DSC 80GRIT 7660749223
- NORTON ABRASIVES SAND DISC 80G 5"" 100PK 66261145850
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P80G, CerPK50 66261140532
- NORTON ABRASIVES Hook/Loop Sanding Disc, 6 D, Grit 120 66623325160
- NORTON ABRASIVES Cloth PSA Disc, 3", PK500 66261136555
- NORTON ABRASIVES Finish Disc 5" Vfin 220G 07660768349
- NORTON ABRASIVES MultiAir Sanding Disc, 3", P120, A975, PK50 77696095006
- UNEEDA Disc 5" FILMTEK Hook & Loop Grit #100 M-172794
- MIRKA Gold 5" Psa P400 23-388-400
- Norton Abrasives Hook & Loop Sanding Discs