Norton Abrasives
SNDPAPR VACUM DSC 60GRIT
- Zoro #: G705898022
- Mfr #: 7660749158
Hover or click to zoom Tap to zoom
Help us improve our
product images
$9.32
Subtotal: $9.32
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #7660749158 Specifications
- Zoro #: G705898022
- Mfr #: 7660749158
- Country of Origin (subject to change): Canada
Description
Norton Hook & Sand 5 in. Aluminum Oxide Hook and Loop A290 Sandpaper Vacuum Disc 60 Grit Coarse 4 pk
Reviews of Norton Abrasives #7660749158
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. 77696088702
- NORTON ABRASIVES SAND DISC 5"" 150GRIT 3PK 7660703229
- NORTON ABRASIVES SAND DISC DRYWL 9"" 80GRT 07660702466
- NORTON ABRASIVES Fiber Disc 5" 36G Bx/25 07660701910
- NORTON ABRASIVES ProFinisher 5/16" V/A 6" HOOK 1469
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 50 66623334882
- NORTON ABRASIVES Cloth PSA Disc, 3", PK500 66261136555
- NORTON ABRASIVES Finish Disc 5" Vfin 220G 07660768349
- NORTON ABRASIVES MultiAir Sanding Disc, 3", P120, A975, PK50 77696095006
- 3M ABRASIVES Scotch-Brite Surface Conditioning Disc, 5 in x NH A MED, 10PK 7000000719
- 3M CUBITRON II Hook-and-Loop Sanding Disc, Coated, 5"dia. 7100064177
- Norton Abrasives Hook & Loop Sanding Discs