TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Straight Cup Grinding Wheel, 6In, 220, 6A2C

NORTON| Zoro #: G1222925| Mfr #: 69014191623

$431.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 6Abrasive Depth: 1/16"Arbor Hole Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1222925 Mfr #: 69014191623
Abrasive Wheel Type: Type 6Abrasive Depth: 1/16"
Arbor Hole Size: 1-1/4"Thickness: 3/4"
Max. RPM: 4140Bond Type: Vitrified
Abrasive Grit: 220Item: Grinding Wheel
Abrasive Wheel Diameter: 6"Concentration: 50%
Specification: SD220-P50V99-1/16Abrasive Material: Diamond
Country of Origin (subject to change): United States

Description

Grinding Wheel, Type 6 Abrasive Wheel Type, 6 In. Abrasive Wheel Diameter, Arbor Hole Size 1-1/4 In., Thickness 3/4 In., Abrasive Material Diamond, Abrasive Grit 220, Max. RPM 4140, Specification SD220-P50V99-1/16, Bond Type Vitrified, Concentration 50 Percent, Abrasive Depth 1/16 In.

Reviews