Straight Cup Wheel, 5Diax1.5 Tx1.25AH, PK5

NORTON| Zoro #: G1096417| Mfr #: 66252830838

$311.85 /pk

This item ships free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 6
Abrasive Wheel Diameter: 5"
Abrasive Grit: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1096417 Mfr #: 66252830838
Abrasive Wheel Type: Type 6Abrasive Wheel Diameter: 5"
Abrasive Grit: 60Item: Straight Cup Grinding Wheel
Specification: 38A60-KVBEMax. RPM: 4585
Abrasive Wheel Hardness: KArbor Hole Size: 1-1/4"
Thickness: 1-1/2"Abrasive Material: Aluminum Oxide
Bond Type: VitrifiedCountry of Origin (subject to change): United States

Description

Straight Cup Grinding Wheel, Abrasive Wheel Type Type 6, Abrasive Wheel Diameter 5 In., Thickness 1-1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness K, Max. RPM 4585, Specification 38A60-KVBE, Vitrified Bond Type, Package Quantity 5

Reviews