DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Straight Cup Wheel, 6 Diax2 Tx1.25 AH, PK5

NORTON| Zoro #: G1958284| Mfr #: 66252838486

$396.83 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specification: 38A60-KVBE
Abrasive Grit: 60
Abrasive Wheel Hardness: K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1958284 Mfr #: 66252838486
Specification: 38A60-KVBEAbrasive Grit: 60
Abrasive Wheel Hardness: KArbor Hole Size: 1-1/4"
Abrasive Wheel Type: Type 6Bond Type: Vitrified
Max. RPM: 3820Item: Straight Cup Grinding Wheel
Abrasive Material: Aluminum OxideThickness: 2"
Abrasive Wheel Diameter: 6"Country of Origin (subject to change): United States

Description

Straight Cup Grinding Wheel, Abrasive Wheel Type Type 6, Abrasive Wheel Diameter 6 In., Thickness 2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness K, Max. RPM 3820, Specification 38A60-KVBE, Vitrified Bond Type, Package Quantity 5

Reviews