BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Straight Cup Wheel, 6 Diax2 Tx1.25 AH, PK5

NORTON| Zoro #: G1547147| Mfr #: 66252838544

$556.49 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Abrasive Wheel Hardness: ISpecification: 32A46-IVBEArbor Hole Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1547147 Mfr #: 66252838544
Abrasive Wheel Hardness: ISpecification: 32A46-IVBE
Arbor Hole Size: 1-1/4"Abrasive Wheel Type: Type 6
Max. RPM: 3820Item: Straight Cup Grinding Wheel
Abrasive Material: Aluminum OxideAbrasive Wheel Diameter: 6"
Bond Type: VitrifiedAbrasive Grit: 46
Thickness: 2"Country of Origin (subject to change): United States

Description

Straight Cup Grinding Wheel, Abrasive Wheel Type Type 6, Abrasive Wheel Diameter 6 In., Thickness 2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness I, Max. RPM 3820, Specification 32A46-IVBE, Vitrified Bond Type, Package Quantity 5

Reviews