KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Straight Cut Off Wheel, 4In, 120, 1A1R

NORTON| Zoro #: G1234791| Mfr #: 69014191706

$149.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Specification: SD120-R100B99-1/4
Abrasive Grit: 120
Thickness: 1/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1234791 Mfr #: 69014191706
Specification: SD120-R100B99-1/4Abrasive Grit: 120
Thickness: 1/32"Concentration: 100%
Abrasive Material: DiamondArbor Hole Size: 3/4"
Abrasive Wheel Type: Type 1Bond Type: Resin
Max. RPM: 15,280Item: Grinding Wheel
Abrasive Depth: 1/4"Abrasive Wheel Diameter: 4"
Country of Origin (subject to change): United States

Description

Grinding Wheel, Type 1 Abrasive Wheel Type, 4 In. Abrasive Wheel Diameter, Arbor Hole Size 3/4 In., Thickness 1/32 In., Abrasive Material Diamond, Abrasive Grit 120, Max. RPM 15,280, Specification SD120-R100B99-1/4, Bond Type Resin, Concentration 100 Percent, Abrasive Depth 1/4 In.

Reviews