BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Straight Grinding Wheel, 6In, 150, 1A1

NORTON| Zoro #: G1584922| Mfr #: 69014191690

$243.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1/4"
Abrasive Grit: 150
Max. RPM: 6050
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1584922 Mfr #: 69014191690
Thickness: 1/4"Abrasive Grit: 150
Max. RPM: 6050Abrasive Wheel Diameter: 6"
Specification: ASD150-R75B99-1/8Abrasive Material: Diamond
Item: Grinding WheelConcentration: 75%
Abrasive Wheel Type: Type 1Arbor Hole Size: 1-1/4"
Bond Type: ResinAbrasive Depth: 1/8"
Country of Origin (subject to change): United States

Description

Grinding Wheel, Type 1 Abrasive Wheel Type, 6 In. Abrasive Wheel Diameter, Arbor Hole Size 1-1/4 In., Thickness 0.75 In., Abrasive Material Diamond, Abrasive Grit 150, Max. RPM 6050, Specification ASD150-R75B99-1/8, Bond Type Resin, Concentration 75 Percent, Abrasive Depth 1/8 In.

Reviews