KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Straight Grinding Wheel, 6In, 150, 1A1

NORTON| Zoro #: G0474406| Mfr #: 69014191699

$392.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specification: SD150-R100B99-1/8
Abrasive Grit: 150
Thickness: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0474406 Mfr #: 69014191699
Specification: SD150-R100B99-1/8Abrasive Grit: 150
Thickness: 1/2"Concentration: 100%
Abrasive Material: DiamondArbor Hole Size: 1-1/4"
Abrasive Wheel Type: Type 1Bond Type: Resin
Max. RPM: 6050Item: Grinding Wheel
Abrasive Depth: 1/8"Abrasive Wheel Diameter: 6"
Country of Origin (subject to change): United States

Description

Grinding Wheel, Type 1 Abrasive Wheel Type, 6 In. Abrasive Wheel Diameter, Arbor Hole Size 1-1/4 In., Thickness 0.50 In., Abrasive Material Diamond, Abrasive Grit 150, Max. RPM 6050, Specification SD150-R100B99-1/8, Bond Type Resin, Concentration 100 Percent, Abrasive Depth 1/8 In.

Reviews