KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Straight Grinding Wheel, 7In, 100, 1A1

NORTON| Zoro #: G1901864| Mfr #: 69014192211

$334.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Specification: ASD100-R75B99-1/4
Abrasive Grit: 100
Thickness: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1901864 Mfr #: 69014192211
Specification: ASD100-R75B99-1/4Abrasive Grit: 100
Thickness: 1/2"Concentration: 75%
Abrasive Material: DiamondArbor Hole Size: 1-1/4"
Abrasive Wheel Type: Type 1Bond Type: Resin
Max. RPM: 5185Item: Grinding Wheel
Abrasive Depth: 1/4"Abrasive Wheel Diameter: 7"
Country of Origin (subject to change): United States

Description

Grinding Wheel, Type 1 Abrasive Wheel Type, 7 In. Abrasive Wheel Diameter, Arbor Hole Size 1-1/4 In., Thickness 0.50 In., Abrasive Material Diamond, Abrasive Grit 100, Max. RPM 5185, Specification ASD100-R75B99-1/4, Bond Type Resin, Concentration 75 Percent, Abrasive Depth 1/4 In.

Reviews