Norton Abrasives
Toolroom Cut-Off Wheel, 6"x0.015"x1-1/4"
- Zoro #: G7256748
- Mfr #: 66252822953
Key Features
- Abrasive Material: Aluminum Oxide
- Abrasive Wheel Diameter: 6"
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 1-1/4"
- Diameter: 6"
- Series: 57A90-R0R30
- Thickness: 0.015"
- Item: Abrasive Cut-Off Wheel
$49.66
Subtotal: $49.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66252822953 Specifications
- Zoro #: G7256748
- Mfr #: 66252822953
- UPC #: 662528229532
- Abrasive Material: Aluminum Oxide
- Abrasive Wheel Diameter: 6"
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 1-1/4"
- Diameter: 6"
- Series: 57A90-R0R30
- Thickness: 0.015"
- Item: Abrasive Cut-Off Wheel
- Country of Origin (subject to change): United States
Description
Abrasive Cut-Off Wheel
Reviews of Norton Abrasives #66252822953
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Grinding Wheel, 14X1 1/12X5 32A60J5VBE 66253364341
- NORTON ABRASIVES CutOff Whl, Gemini Rightcut, 4"x.045"x5/8" 66243527956
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 5" dia., 36 Grit 66252838460
- NORTON ABRASIVES CutOff Wheel, 57A364-TB25N, 8"x.125"x5/8" 66253022712
- NORTON ABRASIVES CutOff Wheel, Rightcut, 4-1/2"x.040"x7/8" 07660701617
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 6"x.045"x7/8" 66252843210
- NORTON ABRASIVES Knife Blade File, 4" x 1" x 1/8" 61463686780
- NORTON ABRASIVES Foundry Cut-Off Wheel, 30" x 1/4"x1-3/4" 69210450386
- NORTON ABRASIVES Cut-Off Wheel, 12x1/16x1-1/4", Type 01/41 66253262172
- METABO Cutting Wheel, T27, A30R, 4.5X3/32"X5/8"-11 655727000
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Z-TECH 5" x .045" x 7/8" Zirconium 23325
- Norton Abrasives Cut-Off Wheels