Norton
Tube Brush, 1/4 dia.x1-1/2" L
- Zoro #: G6615329
- Mfr #: 66252838840
Tap to zoom
Hover or click to zoom
$5.89
- Operation Type - Spiral and Tube Brush: Power
- Item - Spiral and Tube Brush: Tube Brush
- Shank Style - Abrasive Brushes: Single
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $5.89
Norton #66252838840 Specifications
- Zoro #: G6615329
- Mfr #: 66252838840
- Operation Type - Spiral and Tube Brush: Power
- Item - Spiral and Tube Brush: Tube Brush
- Shank Style - Abrasive Brushes: Single
- Brush Dia.: 0.25 in
- Brush Length: 1 1/2 in
- Overall Length: 7 in
- Wire Dia.: 0.003 in
- Shank Size: 0.094 in
- Fill Material: Brass
- Shank Style - Abrasive Brush: Single
- Max. RPM: 2,000 RPM
- Item: Hand Tube Brush
- Country of Origin (subject to change): China
Description
Hand Tube Brush, Operation Type - Spiral and Tube Brush Power, Tube Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 0.25 in, Brush Length 1 1/2 in, Overall Length 7 in, Wire Dia. 0.003 in, Shank Size 0.094 in, Fill Material Brass, Max. RPM 2,000 RPM
Reviews of Norton #66252838840
Explore more
- NORTON Side Action Tube Brush, 1/4" Brush Dia. 66252838908
- NORTON Internal Finishing Brush, 3/8" L Trim 66252838945
- NORTON Tube Brush, 1" Brush Dia., 25/64" L Trim 66252838941
- NORTON Double Spiral Tube Brush, 7/8 dia. 66252839073
- NORTON Single Spiral Tube Brush, 3/8" Brush Dia. 66252838916
- NORTON Single Spiral Brush, 3/8 dia., 2" L 66252838819
- GORDON BRUSH 1" D .008" Fill Single Spiral Brush w Ring Handle Stainless Fill/Stem 98068
- WEILER 7/8" Power Tube Brush, .006" Steel Wire Fill, 1" Brush Length 21077
- GORDON BRUSH 2-1/2" Brush Diameter Metal Free Tube Brush - Polypropylene 722512
- GORDON BRUSH 3/8" Diameter .004" Fill Single Spiral Brush With Ring Handle - Brass 91020
- BRUSH RESEARCH MANUFACTURING 81AY047500SC Abrasive Nylon Brush. For .047" Bore Dia., 500SC, .750" Brush Part, 3" OAL 81AY047500SC
- Norton Spiral Tube Brushes