Norton Abrasives
Tube Brush, 2" Brush Dia., 1/2" L Trim
- Zoro #: G2476229
- Mfr #: 66252838944
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Operation Type - Spiral and Tube Brush: Power
- Item - Spiral and Tube Brush: Tube Brush
- Shank Style - Abrasive Brushes: Single
- Brush Dia.: 2 in
- Brush Length: 2 in
- Overall Length: 15 1/2 in
- Wire Dia.: 0.01 in
- Shank Size: 0.219 in
$12.42
Subtotal: $12.42
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66252838944 Specifications
- Zoro #: G2476229
- Mfr #: 66252838944
- Operation Type - Spiral and Tube Brush: Power
- Item - Spiral and Tube Brush: Tube Brush
- Shank Style - Abrasive Brushes: Single
- Brush Dia.: 2 in
- Brush Length: 2 in
- Overall Length: 15 1/2 in
- Wire Dia.: 0.01 in
- Shank Size: 0.219 in
- Fill Material: Nylon
- Item: Tube Brush
- Max. RPM: 3,000 RPM
- Trim Length: 1/2"
- Country of Origin (subject to change): China
Description
Tube Brush, Operation Type - Spiral and Tube Brush Power, Tube Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 2 in, Brush Length 2 in, Overall Length 15 1/2 in, Wire Dia. 0.01 in, Shank Size 0.219 in, Fill Material Nylon, Max. RPM 3,000 RPM
Reviews of Norton Abrasives #66252838944
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Single Spiral Tube Brush, 1 dia. 66252839083
- NORTON ABRASIVES Single Spiral Tube Brush, 3/4 dia. 66252839065
- NORTON ABRASIVES Single Spiral Tube Brush, 1/4 dia. 66252839061
- NORTON ABRASIVES Single Spiral Tube Brush, 1" Brush Dia. 66252838912
- NORTON ABRASIVES Tube Brush, 7/16" Brush Dia., 7/64" L Trim 66252838947
- NORTON ABRASIVES Tube Brush, 3/4" Brush Dia., 3/8" L Trim 66252838850
- GORDON BRUSH 2" Brush Diameter Metal Free Tube Brush - Polypropylene 722024
- GORDON BRUSH 3/4" Brush Diameter Condenser Tube Brush - Stainless Steel 47024
- TANIS BRUSH Hand Tube Brush, .003, HC Steel, 1/8" dia. 05000
- WESTWARD Single Spiral Brush, Carbon Steel, PK10 88418
- BOSCH AUTOMOTIVE SERVICE SOLUTIONS THREAD CLEANING WIRE BRUSH KMJ41265
- Norton Abrasives Spiral Tube Brushes