Norton

Tube Brush, 3/8" Brush Dia., 1/8" L Trim

Norton Tube Brush, 3/8" Brush Dia., 1/8" L Trim 66252838946
Hover or click to zoom Tap to zoom
  • Operation Type - Spiral and Tube Brush: Power
  • Item - Spiral and Tube Brush: Tube Brush
  • Shank Style - Abrasive Brushes: Single
  • Brush Dia.: 0.375 in
  • Brush Length: 1/8 in
  • Overall Length: 8 in
  • Wire Dia.: 0.006 in
  • Shank Size: 0.168 in
See full product details
$13.16

Subtotal: $13.16

Norton #66252838946 Specifications

  • Operation Type - Spiral and Tube Brush: Power
  • Item - Spiral and Tube Brush: Tube Brush
  • Shank Style - Abrasive Brushes: Single
  • Brush Dia.: 0.375 in
  • Brush Length: 1/8 in
  • Overall Length: 8 in
  • Wire Dia.: 0.006 in
  • Shank Size: 0.168 in
  • Fill Material: Stainless Steel
  • Trim Length: 1/8"
  • Max. RPM: 3,000 RPM
  • Item: Tube Brush
  • Country of Origin (subject to change): China

Description

Tube Brush, Operation Type - Spiral and Tube Brush Power, Tube Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 0.375 in, Brush Length 1/8 in, Overall Length 8 in, Wire Dia. 0.006 in, Shank Size 0.168 in, Fill Material Stainless Steel, Max. RPM 3,000 RPM

Reviews of Norton #66252838946

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.