customer-service Help
Norton

Tube Brush, 7/16" Brush Dia., 7/64" L Trim

Norton Tube Brush, 7/16" Brush Dia., 7/64" L Trim 66252838947
Hover or click to zoom Tap to zoom
$8.21 14% off
$7.02
  • Operation Type - Spiral and Tube Brush: Power
  • Item - Spiral and Tube Brush: Tube Brush
  • Shank Style - Abrasive Brushes: Double
See full product details
Orders over $75 ship free.

Total: $7.02

Norton #66252838947 Specifications

  • Operation Type - Spiral and Tube Brush: Power
  • Item - Spiral and Tube Brush: Tube Brush
  • Shank Style - Abrasive Brushes: Double
  • Brush Dia.: 0.437 in
  • Brush Length: 7/64 in
  • Overall Length: 11 1/2 in
  • Wire Dia.: 0.01 in
  • Shank Size: 0.125 in
  • Fill Material: Nylon
  • Max. RPM: 3,000 RPM
  • Trim Length: 7/64"
  • Item: Tube Brush
  • Country of Origin (subject to change): China

Description

Tube Brush, Operation Type - Spiral and Tube Brush Power, Tube Brush, Shank Style - Abrasive Brushes Double, Brush Dia. 0.4375 in, Brush Length 7/64 in, Overall Length 11 1/2 in, Wire Dia. 0.01 in, Shank Size 0.125 in, Fill Material Nylon, Max. RPM 3,000 RPM

Reviews of Norton #66252838947