Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Type 27 Grinding Wheel, 4 1/2, 5/8-11

  • Zoro #: G4415372
  • Mfr #: 66254498101

$17.22

  • Thickness: 1"
  • Abrasive Grit: 60
  • Arbor Size: 5/8"-11
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Norton #66254498101 Specifications

  • Zoro #: G4415372
  • Mfr #: 66254498101
Thickness: 1" Abrasive Grit: 60
Arbor Size: 5/8"-11 Arbor Hole Size: 5/8"-11
Grade: Extra Coarse Diameter: 4-1/2"
Abrasive Wheel Type: Type 27 Abrasive Material: Ceramic
Abrasive Wheel Diameter: 4-1/2" Series: Blaze Rapid Strip
Item: Depressed Center Wheels Max. RPM: 12,000
Application: Stripping & Belnding Of Cast Iron, Steel, Aluminum, Fiberglass, Composite Maetrials, Heavy Scale Removal Country of Origin (subject to change): Mexico

Description

Depressed center wheels are especially suited to right-angle grinding in tough environments. Take a look at the features for Norton Depressed Center Wheels. Diameter: 4-1/2", Thickness: 1", Arbor Hole Size: 5/8"-11.

Reviews of Norton #66254498101