Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Type 27 Grinding Wheel, 4 1/2, 7/8

  • Zoro #: G4415381
  • Mfr #: 66623303783

Type 27 Grinding Wheel, 4 1/2, 7/8

  • Zoro #: G4415381
  • Mfr #: 66623303783

$15.71 /ea

Details
  • Max. RPM: 12,000
  • Arbor Hole Size: 7/8"
  • Series: Blaze Rapid Strip
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Norton #66623303783 Specifications

  • Zoro #: G4415381
  • Mfr #: 66623303783
Max. RPM: 12,000 Arbor Hole Size: 7/8"
Series: Blaze Rapid Strip Application: Stripping & Belnding Of Cast Iron, Steel, Aluminum, Fiberglass, Composite Maetrials, Heavy Scale Removal
Abrasive Grit: 60 Diameter: 4-1/2"
Thickness: 1" Grade: Extra Coarse
Item: Depressed Center Wheels Abrasive Wheel Diameter: 4-1/2"
Abrasive Material: Ceramic Abrasive Wheel Type: Type 27
Arbor Size: 7/8" Country of Origin (subject to change): Mexico

Description

You may need a depressed center wheel for your cutting, grinding, polishing, beveling, or blending job. Here is some additional information about Norton Depressed Center Wheels. Diameter: 4-1/2", Thickness: 1", Arbor Hole Size: 7/8".

Reviews of Norton #66623303783