Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676
Cart

Type 27 Grinding Wheel, 5 In, 5/8-11

NORTON | Zoro #: G4415406 | Mfr #: 66623303915

$26.21 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Norton #66623303915 Specifications

Zoro #: G4415406 Manufacturer #: 66623303915
Max. RPM: 11,000 Arbor Hole Size: 5/8"-11
Series: Blaze Rapid Strip Application: Stripping & Belnding Of Cast Iron, Steel, Aluminum, Fiberglass, Composite Maetrials, Heavy Scale Removal
Abrasive Grit: 60 Diameter: 5"
Thickness: 1" Grade: Extra Coarse
Item: Depressed Center Wheels Abrasive Wheel Diameter: 5"
Abrasive Material: Ceramic Abrasive Wheel Type: Type 27
Arbor Size: 5/8"-11 Country of Origin (subject to change): Mexico

Description

The right depressed center wheel can help you get the job done effectively and efficiently. Take a look at the features for Norton Depressed Center Wheels. Diameter: 5", Thickness: 1", Arbor Hole Size: 5/8"-11.

Reviews of Norton #66623303915