SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Unitized Wheel, 2 D x1/4 W, TR Attach, MED

NORTON| Zoro #: G2027207| Mfr #: 66261014911

$5.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayMounting Type: Quick ChangeMounting Size: TR
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2027207 Mfr #: 66261014911
Color: GrayMounting Type: Quick Change
Mounting Size: TRStyle: Deburring and Blending
Diameter: 2"Item: Unitized Wheel
Width: 1/4"Density: Medium (6)
Max. RPM: 22,000Grade: Medium
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): Mexico

Description

Unitized Wheel, Deburring and Blending, Diameter 2 In., Width 1/4 In., Mounting Type Quick Change, Mounting Size TR, Abrasive Material Aluminum Oxide, Medium (6) Density, Medium Grade, Max. RPM 22,000, Gray

Reviews