KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Unitized Wheel, 3 Diax1/4 Wx1/4, SC, FN

NORTON| Zoro #: G1040356| Mfr #: 66261014886

$7.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/4"
Color: Gray
Mounting Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1040356 Mfr #: 66261014886
Width: 1/4"Color: Gray
Mounting Size: 1/4"Abrasive Material: Silicon Carbide
Diameter: 3"Grade: Fine
Max. RPM: 12,000Item: Unitized Wheel
Mounting Type: Arbor HoleDensity: Soft (2)
Style: Deburring and BlendingCountry of Origin (subject to change): Mexico

Description

Unitized Wheel, Deburring and Blending, Diameter 3 In., Width 1/4 In., Mounting Type Arbor Hole, Mounting Size 1/4 In., Abrasive Material Silicon Carbide, Soft (2) Density, Fine Grade, Max. RPM 12,000, Gray

Reviews