SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Unitized Wheel, 3 Diax1/4 Wx3/8, AO, CRS

NORTON| Zoro #: G0405955| Mfr #: 66261014920

$10.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayMounting Type: Arbor HoleMounting Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0405955 Mfr #: 66261014920
Color: GrayMounting Type: Arbor Hole
Mounting Size: 3/8"Style: Deburring and Blending
Diameter: 3"Item: Unitized Wheel
Width: 1/4"Density: Hard (8)
Max. RPM: 18,000Grade: Coarse
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): Mexico

Description

Unitized Wheel, Deburring and Blending, Diameter 3 In., Width 1/4 In., Mounting Type Arbor Hole, Mounting Size 3/8 In., Abrasive Material Aluminum Oxide, Hard (8) Density, Coarse Grade, Max. RPM 18,000, Gray

Reviews