DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED

NORTON| Zoro #: G0882402| Mfr #: 66261014910

$8.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/4"
Color: Gray
Mounting Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0882402 Mfr #: 66261014910
Width: 1/4"Color: Gray
Mounting Size: 3/8"Abrasive Material: Aluminum Oxide
Diameter: 3"Grade: Medium
Max. RPM: 18,000Item: Unitized Wheel
Mounting Type: Arbor HoleDensity: Medium (6)
Style: Deburring and BlendingCountry of Origin (subject to change): Mexico

Description

Unitized Wheel, Deburring and Blending, Diameter 3 In., Width 1/4 In., Mounting Type Arbor Hole, Mounting Size 3/8 In., Abrasive Material Aluminum Oxide, Medium (6) Density, Medium Grade, Max. RPM 18,000, Gray

Reviews