Unitized Wheel, 3 Diax3/4 Wx1/4, AO, VFN

NORTON| Zoro #: G2142436| Mfr #: 66261058881

$17.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 3"Item: Unitized WheelMounting Type: Arbor Hole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2142436 Mfr #: 66261058881
Diameter: 3"Item: Unitized Wheel
Mounting Type: Arbor HoleMounting Size: 1/4"
Width: 3/4"Density: Medium (5)
Max. RPM: 18,000Style: Deburring and Finishing
Grade: Very FineAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Unitized Wheel, Deburring and Finishing, Diameter 3 In., Width 3/4 In., Mounting Type Arbor Hole, Mounting Size 1/4 In., Abrasive Material Aluminum Oxide, Medium (5) Density, Very Fine Grade, Max. RPM 18,000

Reviews