Gemini Vitrified Mounted Point, 1-1/2 x1in, 60G

NORTON| Zoro #: G0743154| Mfr #: 61463624587

$2.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: M4AGrit: 60Grade: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0743154 Mfr #: 61463624587
Series: M4AGrit: 60
Grade: MediumAbrasive Material: Aluminum Oxide
Diameter: 1-1/2"Spindle Dia.: 1/4"
Item: Vitrified Mounted PointThickness: 1"
Max. RPM: 22,500Shape: W237
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 1-1/2 In., Thickness 1 In., Shape W237, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/4 In., Max. RPM 22,500, Series M4A

Reviews