Vitrified Mounted Point, 1 x 1/2in, 60G

NORTON| Zoro #: G1220493| Mfr #: 61463624564

$1.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1220493 Mfr #: 61463624564
Abrasive Material: Aluminum OxideItem: Vitrified Mounted Point
Grade: MediumGrit: 60
Shape: W218Max. RPM: 38200
Spindle Dia.: 1/4"Diameter: 1"
Thickness: 1/2"Series: M4A
Country of Origin (subject to change): Mexico

Product Description

Vitrified Mounted Point, Diameter 1 In., Thickness 1/2 In., Shape W218, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/4 In., Max. RPM 38200, Series M4A

Product Reviews

Save 15%. Sign up for Z-mail.