Vitrified Mounted Point, 1 x 1/8in, 60G

NORTON| Zoro #: G0599846| Mfr #: 61463624560

$1.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: I2
Thickness: 1/8"
Grit: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0599846 Mfr #: 61463624560
Series: I2Thickness: 1/8"
Grit: 60Shape: W215
Diameter: 1"Item: Vitrified Mounted Point
Max. RPM: 38,200Spindle Dia.: 1/8"
Grade: MediumAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 1 In., Thickness 1/8 In., Shape W215, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/8 In., Max. RPM 38,200, Series I2

Reviews