Vitrified Mounted Point, 1 x 1in, 60 G

NORTON| Zoro #: G1259991| Mfr #: 61463624566

$1.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 25,500
Series: M4
Item: Vitrified Mounted Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1259991 Mfr #: 61463624566
Max. RPM: 25,500Series: M4
Item: Vitrified Mounted PointGrit: 60
Spindle Dia.: 1/4"Abrasive Material: Aluminum Oxide
Diameter: 1"Grade: Medium
Shape: W220Thickness: 1"
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 1 In., Thickness 1 In., Shape W220, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/4 In., Max. RPM 25,500, Series M4

Reviews