Norton Abrasives
Gemini Vitrified Mounted Point, 1 x 2in, 60G
Mfr # 61463624569
Zoro # G2077503
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape W222
- Diameter 1 in
- Thickness 2 in
- Grade Medium
- Abrasive Material Aluminum Oxide
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 5/8in, 60G 61463624397
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1/2in, 60G 61463624564
- NORTON ABRASIVES Vitrified Mounted Point, 3/4 x1/8in, 60G 61463624543
- NORTON ABRASIVES VitrifiedMounted Point, 5/8 x 5/8in, 60G 61463624410
- NORTON ABRASIVES Resin Bond Mounted Point 61463616459
- NORTON ABRASIVES Mounted Point, Dia. 3/8 In, Shape B52 61463624422
- NORTON ABRASIVES Vitrified Mounted Point, 1/4 x3/8in, 60G 61463624503
- NORTON ABRASIVES Resin Bond Mounted Point 61463616457
- NORTON ABRASIVES Cotton Fiber Point, 3/8" x 3/4" x 1/8" 61463620242
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/4 In, Shape A1 69083149139
- PFERD A38 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE 31244
- Norton Abrasives Mounted Points