BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Gemini Vitrified Mounted Point, 1/2 x1/2in, 60G

NORTON| Zoro #: G1496634| Mfr #: 61463624525

$1.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: J2Grit: 60Grade: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1496634 Mfr #: 61463624525
Series: J2Grit: 60
Grade: MediumAbrasive Material: Aluminum Oxide
Diameter: 1/2"Spindle Dia.: 1/8"
Item: Vitrified Mounted PointThickness: 1/2"
Max. RPM: 34,500Shape: W185
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 1/2 In., Thickness 1/2 In., Shape W185, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/8 In., Max. RPM 34,500, Series J2

Reviews