KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Vitrified Mounted Point, 1/4 x1/2in, 60G

NORTON| Zoro #: G1761636| Mfr #: 61463624504

$1.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 60,000
Series: J2
Item: Vitrified Mounted Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1761636 Mfr #: 61463624504
Max. RPM: 60,000Series: J2
Item: Vitrified Mounted PointGrit: 60
Spindle Dia.: 1/8"Abrasive Material: Aluminum Oxide
Diameter: 1/4"Grade: Medium
Shape: W163Thickness: 1/2"
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 1/4 In., Thickness 1/2 In., Shape W163, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/8 In., Max. RPM 60,000, Series J2

Reviews