KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Vitrified Mounted Point, 1/8 x1/4in, 60G

NORTON| Zoro #: G0896901| Mfr #: 61463624488

$1.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 105,000
Series: E5
Item: Vitrified Mounted Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0896901 Mfr #: 61463624488
Max. RPM: 105,000Series: E5
Item: Vitrified Mounted PointGrit: 60
Spindle Dia.: 1/8"Abrasive Material: Aluminum Oxide
Diameter: 1/8"Grade: Medium
Shape: W144Thickness: 1/4"
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 1/8 In., Thickness 1/4 In., Shape W144, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/8 In., Max. RPM 105,000, Series E5

Reviews