BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Gemini Vitrified Mounted Point, 2 x 1in, 60G

NORTON| Zoro #: G0257686| Mfr #: 61463624592

$2.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: N4Grit: 60Grade: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0257686 Mfr #: 61463624592
Series: N4Grit: 60
Grade: MediumAbrasive Material: Aluminum Oxide
Diameter: 2"Spindle Dia.: 1/4"
Item: Vitrified Mounted PointThickness: 1"
Max. RPM: 19,100Shape: W242
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 2 In., Thickness 1 In., Shape W242, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/4 In., Max. RPM 19,100, Series N4

Reviews