SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Gemini Vitrified Mounted Point, 3/16 x1/2in, 60G

NORTON| Zoro #: G1907333| Mfr #: 61463624497

$1.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: G2Grit: 60Grade: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1907333 Mfr #: 61463624497
Series: G2Grit: 60
Grade: MediumAbrasive Material: Aluminum Oxide
Diameter: 3/16"Spindle Dia.: 1/8"
Item: Vitrified Mounted PointThickness: 1/2"
Max. RPM: 70,500Shape: W154
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 3/16 In., Thickness 1/2 In., Shape W154, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/8 In., Max. RPM 70,500, Series G2

Reviews