Vitrified Mounted Point, 3/16 x3/8in, 60G

NORTON| Zoro #: G2137502| Mfr #: 61463624496

$1.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spindle Dia.: 1/8"
Thickness: 3/8"
Diameter: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2137502 Mfr #: 61463624496
Spindle Dia.: 1/8"Thickness: 3/8"
Diameter: 3/16"Grit: 60
Max. RPM: 80850Shape: W153
Abrasive Material: Aluminum OxideSeries: G2
Grade: MediumCountry of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 3/16 In., Thickness 3/8 In., Shape W153, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/8 In., Max. RPM 80850, Series G2

Reviews