KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Vitrified Mounted Point, 3/4 x 1in, 60G

NORTON| Zoro #: G1374283| Mfr #: 61463624394

$1.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 39,370
Series: M4
Item: Vitrified Mounted Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1374283 Mfr #: 61463624394
Max. RPM: 39,370Series: M4
Item: Vitrified Mounted PointGrit: 60
Spindle Dia.: 1/4"Abrasive Material: Aluminum Oxide
Diameter: 3/4"Grade: Medium
Shape: A23Thickness: 1"
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 3/4 In., Thickness 1 In., Shape A23, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/4 In., Max. RPM 39,370, Series M4

Reviews