BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Gemini Vitrified Mounted Point, 3/4 x 1in, 60G

NORTON| Zoro #: G1969974| Mfr #: 61463624550

$1.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: M4Grit: 60Grade: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1969974 Mfr #: 61463624550
Series: M4Grit: 60
Grade: MediumAbrasive Material: Aluminum Oxide
Diameter: 3/4"Spindle Dia.: 1/4"
Item: Vitrified Mounted PointThickness: 1"
Max. RPM: 34,500Shape: W205
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 3/4 In., Thickness 1 In., Shape W205, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/4 In., Max. RPM 34,500, Series M4

Reviews