DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Vitrified Mounted Point, 3/4 x1/8in, 60G

NORTON| Zoro #: G0642187| Mfr #: 61463624543

$1.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: I2
Thickness: 1/8"
Grit: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0642187 Mfr #: 61463624543
Series: I2Thickness: 1/8"
Grit: 60Shape: W200
Diameter: 3/4"Item: Vitrified Mounted Point
Max. RPM: 50,930Spindle Dia.: 1/8"
Grade: MediumAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 3/4 In., Thickness 1/8 In., Shape W200, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/8 In., Max. RPM 50,930, Series I2

Reviews